Zoro Homepage

1m Black USB 3 Cable Right Angle A to B

  • Mfr # USB3SAB1MRA

  • Zoro # G916433180


product price: $11.95
/ea

Key Features

Data Transfer Speed
5-Gbit/s
End 2 Connection Type
USB 3.0 Type B - Male
Features
Molded, Right-angled Connector, Strain Relief
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3SAB1MRA
Zoro #
G916433180
UPC #
65030849920
Country of Origin
China

Details

Data Transfer Speed
5-Gbit/s
End 2 Connection Type
USB 3.0 Type B - Male
Features
Molded, Right-angled Connector, Strain Relief
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Connector on Second End Details
1 x 9-pin USB 3.0 Type B - Male
Environmentally Friendly
Yes
Item
Data Transfer Cable
REACH free of SVHC
Yes
Cable Type
USB/USB-B
Conductor
Copper
Connector Gender on First End
Male
Device Supported
Printer, Card Reader, Modem, Hard Drive, Hard Disk Drive Enclosure, Server, PC, Notebook, Docking Station, Network Device
End 1 Connection Type
USB 3.0 Type A - Male
End of Life Manual Availability
Yes
Connector Plating
Nickel
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Environmental Certification
EU RoHS
Connector Gender on Second End
Male
Shielding
Yes
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.