Zoro Homepage

1M BLACK USB 3.0 EXTENSION CABLE M/F

  • Mfr # USB3SEXT1MBK

  • Zoro # G416423339


product price: $10.99
/ea

Key Features

End of Life Manual Availability
Yes
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Cable Type
USB
Conductor
Copper
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3SEXT1MBK
Zoro #
G416423339
UPC #
65030848954
Country of Origin
China

Details

End of Life Manual Availability
Yes
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Cable Type
USB
Conductor
Copper
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Color
Black
Shielding
Yes
Connector Gender on Second End
Female
Jacket Material
Polyvinyl Chloride (PVC)
Environmental Certification
EU RoHS
End 2 Connection Type
USB 3.0 Type A - Female
Data Transfer Speed
5-Gbit/s
Connector on Second End Details
1 x 9-pin USB 3.0 Type A - Female
Cable Characteristic
Extension Cable
Environmentally Friendly
Yes
Connector Gender on First End
Male
REACH free of SVHC
Yes
End 1 Connection Type
USB 3.0 Type A - Male
Item
Data Transfer Cable
Connector Plating
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.