Zoro Homepage
This item is Discontinued.
Startech.Com 1m Blue Lightning to USB Cable iPhone iPod iPad USBLT1MBL

1m Blue Lightning to USB Cable iPhone iPod iPad (Discontinued)

  • Mfr # USBLT1MBL
  • Zoro # G5270572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBLT1MBL
Zoro #
G5270572
UPC #
65030855815
Country of Origin
China

Dimensions

Length
39.37 in
Cable Length
39.37 in

Details

Includes
1m Blue Apple Lighting Connector to USB Cable
Connector Type
USB Type-A (4 pin) USB 2.0 to Apple Lightning Connector (8-pin)

Description

Charge and Sync your newer generation Apple Lightning-equipped devices - Lightning Cable - iPhone 5 Cable - Lightning to USB Cable for iPhone iPod iPad - Colored Lightning Cable for Blue iPhone 5c - Apple 8 pin Lightning Cable - 1m 3 ft - Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.