
1M BLUE USB 3.0 EXTENSION CABLE M/F
Mfr # USB3SEXT1M
Zoro # G716423329
product price: $10.65
/eaKey Features
Cable Type
USB
Product Line
SuperSpeed
Environmental Certification
EU RoHS
Connector on Second End Details
1 x 9-pin USB 3.0 Type A - Female
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3SEXT1M
Zoro #
G716423329
UPC #
65030848947
Country of Origin
China
Details
Cable Type
USB
Product Line
SuperSpeed
Environmental Certification
EU RoHS
Connector on Second End Details
1 x 9-pin USB 3.0 Type A - Female
Color
Blue
Features
EMI Protection
End 1 Connection Type
USB 3.0 Type A - Male
Jacket Material
Polyvinyl Chloride (PVC)
Conductor
Copper
End of Life Manual Availability
Yes
Item
Data Transfer Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector Gender on Second End
Female
Connector Gender on First End
Male
Shielding
Yes
Data Transfer Speed
5-Gbit/s
Environmentally Friendly
Yes
Connector Plating
Nickel
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Female
REACH free of SVHC
Yes
Cable Characteristic
Extension Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.