Zoro Homepage

1m Certified USB 3.0 A to B cable

  • Mfr # USB3CAB1M

  • Zoro # G316423101


product price: $13.65
/ea

Key Features

Cable Type
USB/USB-B
Connector Plating
Nickel
Connector Gender on First End
Male
Device Supported
Hard Disk Drive Enclosure, Storage Enclosure, Card Reader, Video Capture Card, PC, Docking Station
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3CAB1M
Zoro #
G316423101
UPC #
65030850896
Country of Origin
China

Details

Cable Type
USB/USB-B
Connector Plating
Nickel
Connector Gender on First End
Male
Device Supported
Hard Disk Drive Enclosure, Storage Enclosure, Card Reader, Video Capture Card, PC, Docking Station
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Connector on Second End Details
1 x 9-pin USB 3.0 Type B - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Conductor
Copper
Features
Strain Relief, Molded
Connector Gender on Second End
Male
Data Transfer Speed
5-Gbit/s
Item
Data Transfer Cable
End 2 Connection Type
USB 3.0 Type B - Male
Shielding
Yes
End 1 Connection Type
USB 3.0 Type A - Male
Product Line
SuperSpeed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.