Zoro Homepage

1m Certified USB 3.0 Micro B cable

  • Mfr # USB3CAUB1M

  • Zoro # G116423158


product price: $16.55
/ea

Key Features

End 2 Connection Type
Micro USB 3.0 Type B - Male
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Data Transfer Speed
5-Gbit/s
REACH free of SVHC
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3CAUB1M
Zoro #
G116423158
UPC #
65030850889
Country of Origin
China

Details

End 2 Connection Type
Micro USB 3.0 Type B - Male
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Data Transfer Speed
5-Gbit/s
REACH free of SVHC
Yes
End 1 Connection Type
USB 3.0 Type A - Male
Item
Data Transfer Cable
Environmentally Friendly
Yes
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Environmental Certification
EU RoHS
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Color
Black
Connector on Second End Details
1 x 10-pin Micro USB 3.0 Type B - Male
Connector Gender on Second End
Male
Cable Type
USB/USB Micro-B
Conductor
Copper
Connector Plating
Nickel
Connector Gender on First End
Male
Device Supported
Notebook, Storage Enclosure, Hard Disk Drive Enclosure, PC, Card Reader, Video Capture Card
End of Life Manual Availability
Yes
Features
Molded, Strain Relief

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.