Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Startech.Com 1m Fiber Optic Cable - Multimode Duplex 50/125, OFNP - LC/LC 50FIBPLCLC1

1m Fiber Optic Cable - Multimode Duplex 50/125, OFNP - LC/LC (Discontinued)

  • Mfr # 50FIBPLCLC1
  • Zoro # G5887017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50FIBPLCLC1
Zoro #
G5887017
UPC #
65030851831
Country of Origin
China

Dimensions

Cable Length
39.37 in
Length
39.37 in

Details

Color
Orange
Connector Type
Fiber Optic LC Duplex to Fiber Optic LC Duplex
Features
Molded
Includes
1m Plenum Multimode 50/125 Duplex Fiber Patch Cable LC - LC

Description

Provide a high-performance link between fiber network devices for applications requiring plenum rated cables - Duplex Fiber Cable / LC to LC Fiber Patch Cable / 1m 50/125 Multimode Plenum OFNP Fiber Optic Cable - OM2 (50/125) 500MHz multimode fiber - Ideal for installation in air plenums or ducts or walls or conduits or ceilings etc. - Use in Gigabit Ethernet and Fiber Channel applications - Ideal solution for data applications requiring high speed data transmission

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.