
1M LIGHTNING/DOCK/MICRO USB TO USB CABLE
Mfr # LTADUB1MB
Zoro # G816423090
product price: $24.39
/eaKey Features
Connector on First End Details
1 x 30-pin Apple Dock - Male, 1 x 5-pin Micro USB 2.0 Type B - Male, 1 x 8-pin Lightning - Male
End 2 Connection Type
USB 2.0 Type A - Male
Connector Gender on First End
Male
Environmental Certification
EU RoHS
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTADUB1MB
Zoro #
G816423090
UPC #
65030859059
Country of Origin
China
Details
Connector on First End Details
1 x 30-pin Apple Dock - Male, 1 x 5-pin Micro USB 2.0 Type B - Male, 1 x 8-pin Lightning - Male
End 2 Connection Type
USB 2.0 Type A - Male
Connector Gender on First End
Male
Environmental Certification
EU RoHS
Connector Plating
Nickel
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Item
Data Transfer Cable
REACH free of SVHC
Yes
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Male
Color
Black
MFI
Yes
Device Supported
iPhone, iPad, iPod, Tablet
Cable Type
Lightning/Proprietary/USB
End of Life Manual Availability
Yes
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
Micro USB 2.0 Type B - Male, Lightning - Male, Apple Dock - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.