
1M LIGTHNING OR MICRO USB TO USB CABLE
Mfr # LTUB1MBK
Zoro # G316423132
product price: $30.89
/eaKey Features
Connector Gender on First End
Male
Connector on Second End Details
1 x 4-pin USB Type A - Male
MFI
Yes
REACH free of SVHC
Yes
End 2 Connection Type
USB Type A - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTUB1MBK
Zoro #
G316423132
UPC #
65030860468
Country of Origin
China
Details
Connector Gender on First End
Male
Connector on Second End Details
1 x 4-pin USB Type A - Male
MFI
Yes
REACH free of SVHC
Yes
End 2 Connection Type
USB Type A - Male
Environmentally Friendly
Yes
Shielding
Yes
Color
Black
End of Life Manual Availability
Yes
End 1 Connection Type
Micro USB Type B - Male, Lightning - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Cable Type
Lightning/USB
Connector Plating
Nickel
Device Supported
PC, iPhone, iPod, iPad
Connector on First End Details
1 x 8-pin Lightning - Male, 1 x 5-pin Micro USB Type B - Male
Item
Data Transfer Cable
Environmental Certification
EU RoHS
Data Transfer Speed
480-Mbit/s
Connector Gender on Second End
Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.