Zoro Homepage

1m Side Screw Locking USB C Cable 10Gbps

  • Mfr # USB31CCSLKV1M

  • Zoro # G416423186


product price: $34.55
/ea

Key Features

Environmentally Friendly
Yes
Features
Halogen Free, Flexible, EMI Protection, Bendable, Screw Lock, Lockable, Strain Relief, Charging, Power Delivery 3.0
Shielding
Yes
Connector on First End Details
1 x 24-pin USB 3.2 (Gen 2) Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB31CCSLKV1M
Zoro #
G416423186
UPC #
65030893459
Country of Origin
China

Details

Environmentally Friendly
Yes
Features
Halogen Free, Flexible, EMI Protection, Bendable, Screw Lock, Lockable, Strain Relief, Charging, Power Delivery 3.0
Shielding
Yes
Connector on First End Details
1 x 24-pin USB 3.2 (Gen 2) Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Cable Type
USB-C
Device Supported
MacBook, Monitor, Mobile Device, Docking Station, Hard Drive, Wall Charger, Notebook, Storage Device, Peripheral Device, Hard Disk Drive Enclosure
Connector Gender on First End
Male
Connector Plating
Nickel
Color
Gray, Black
Connector Gender on Second End
Male
Data Transfer Speed
10-Gbit/s
Compatibility
Startech Docking Stations: DK31C3HDPD, DK31C3HPD Microsoft Surface Book
Item
Data Transfer Cable
Jacket Material
Thermoplastic Elastomer (TPE)
Connector on Second End Details
1 x 24-pin USB 3.2 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.