Zoro Homepage

1M SLIM 3.5MM STEREO EXTENSION AUDIO CABLE - M/F

  • Mfr # MU1MMFS

  • Zoro # G816426084


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

REACH free of SVHC
Yes
Connection A
1 x Mini-phone Stereo Audio - Male
Connection B
1 x Mini-phone Stereo Audio - Female
Wire Gauge
28 AWG
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU1MMFS
Zoro #
G816426084
UPC #
65030847940
Country of Origin
China

Dimensions

Cable Length
3.28 ft

Details

REACH free of SVHC
Yes
Connection A
1 x Mini-phone Stereo Audio - Male
Connection B
1 x Mini-phone Stereo Audio - Female
Wire Gauge
28 AWG
Item
Audio Cable
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Cable Characteristic
Extension Cable
Features
Molded, Strain Relief, EMI Protection
Shielding
Yes
End of Life Manual Availability
Yes
Device Supported
iPod, Audio Device, iPhone, MP3 Player, Headphone
Connector Gender on Second End
Female
Environmentally Friendly
Yes
Connector Gender on First End
Male
Cable Type
Mini-phone

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.