Zoro Homepage

1M THUNDERBOLT 3 20GBPS USB-C CABLE - THUNDERBOLT, USB, AND DISPLAY PORT COMPATIBLE

  • Mfr # TBLT3MM1M

  • Zoro # G216423232


product price: $53.45
/ea

Key Features

Environmentally Friendly
Yes
Device Supported
Monitor, Portable Hard Drive, Docking Station, Chromebook, MacBook
End of Life Manual Availability
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
End 2 Connection Type
USB 3.1 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBLT3MM1M
Zoro #
G216423232
UPC #
65030864077
Country of Origin
China

Details

Environmentally Friendly
Yes
Device Supported
Monitor, Portable Hard Drive, Docking Station, Chromebook, MacBook
End of Life Manual Availability
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Item
Data Transfer Cable
End 2 Connection Type
USB 3.1 Type C - Male
Environmental Certification
EU RoHS
Shielding
Yes
Connector Plating
Nickel
Jacket Material
Polyvinyl Chloride (PVC)
REACH free of SVHC
Yes
End 1 Connection Type
USB 3.1 Type C - Male
Data Transfer Speed
20-Gbit/s
Connector on First End Details
1 x 24-pin USB 3.1 Type C - Male
Connector Gender on Second End
Male
Connector on Second End Details
1 x 24-pin USB 3.1 Type C - Male
Connector Gender on First End
Male
Cable Type
USB
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.