Zoro Homepage
This item is Discontinued.
Startech.Com 1m Thunderbolt (M) to Thunderbolt (M) Cable TBOLTMM1M

1m Thunderbolt (M) to Thunderbolt (M) Cable (Discontinued)

  • Mfr # TBOLTMM1M
  • Zoro # G6213804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBOLTMM1M
Zoro #
G6213804
UPC #
65030848046
Country of Origin
Viet Nam

Dimensions

Cable Length
39.37 in
Length
39.37 in
Height
0.43 in
Width
0.32 in

Details

Cable Type
Thunderbolt
Connector Type
Thunderboltâ„¢ (20-pin) to Thunderboltâ„¢ (20-pin)
Color
Black
Includes
1 m Thunderbolt Cable - M/M
Product Type
Data Transfer Cable
Shielding
Yes

Description

Connect your Thunderbolt devices - Supports both Thunderbolt 1 (10Gbps) and Thunderbolt 2 (20Gbps) devices - Compatible with Thunderbolt equipped desktop and laptop computers such as Apple Mac Pro, Acer Aspire S5 and any laptops with Thunderbolt 2 ports - Also compatible with displays such as the Apple Thunderbolt Display 27", LG 34UC97 and more - 1m Thunderbolt Cable / 3ft Thunderbolt 2 Cable - Ideal for connecting external devices for high-resolution video editing and photography

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.