Zoro Homepage

1M USB 2.0 A TO A CABLE-M/M

  • Mfr # USB2AA1M

  • Zoro # G616423054


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

End of Life Manual Availability
Yes
Device Supported
USB Hub, Computer
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Male
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2AA1M
Zoro #
G616423054
UPC #
65030845427
Country of Origin
China

Details

End of Life Manual Availability
Yes
Device Supported
USB Hub, Computer
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Male
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
USB 2.0 Type A - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Cable Type
USB
Conductor
Copper
Connector Gender on First End
Male
Connector Gender on Second End
Male
Color
Black
REACH free of SVHC
Yes
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
Shielding
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.