
1M USB 2.0 A TO LEFT ANGLE B CABLE M/M
Mfr # USBAB1ML
Zoro # G116423363
product price: $8.95
/eaKey Features
Shielding
Yes
Cable Type
USB
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBAB1ML
Zoro #
G116423363
UPC #
65030852043
Country of Origin
China
Details
Shielding
Yes
Cable Type
USB
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Connector Plating
Nickel
Environmentally Friendly
Yes
Connector Gender on Second End
Male
REACH free of SVHC
Yes
Device Supported
Printer, Scanner, Hard Drive
Connector Gender on First End
Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
End 1 Connection Type
USB 2.0 Type A - Male
Color
Black
Features
Left-angled Connector
Item
Data Transfer Cable
Conductor
Copper
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.