Zoro Homepage

1M USB 2.0 A TO RIGHT ANGLE B CABLE M/M

  • Mfr # USBAB1MR

  • Zoro # G916423198


product price: $8.55
/ea

Key Features

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
End of Life Manual Availability
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBAB1MR
Zoro #
G916423198
UPC #
65030851800
Country of Origin
China

Details

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
End of Life Manual Availability
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor
Copper
Environmentally Friendly
Yes
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Environmental Certification
EU RoHS
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector Plating
Nickel
Features
Right-angled Connector
Cable Type
USB/USB-B
Device Supported
Printer, Scanner, External Hard Drive
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Shielding
Yes
REACH free of SVHC
Yes
Item
Data Transfer Cable
End 2 Connection Type
USB 2.0 Type B - Male
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type A - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.