
1M USB A to USB C Charging Cable Durable
Mfr # RUSB2AC1MW
Zoro # G916423068
product price: $13.89
/eaKey Features
Compatibility
Samsung Galaxy Smartphones: S8 , S9 , S10, S20 , S20+ One Plus & Google Pixel Smartphones: 3a , 3 , 4 Series
Data Transfer Speed
480-Mbit/s
Features
Heavy Duty, EMI Protection, Rugged, Molded, Quick Charge, 180° Angled Connector, Flexible, Stretch Resistant, Stress Resistant, Damage Resistant, Strain Relief
Environmentally Friendly
Yes
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUSB2AC1MW
Zoro #
G916423068
UPC #
65030886659
Country of Origin
China
Details
Compatibility
Samsung Galaxy Smartphones: S8 , S9 , S10, S20 , S20+ One Plus & Google Pixel Smartphones: 3a , 3 , 4 Series
Data Transfer Speed
480-Mbit/s
Features
Heavy Duty, EMI Protection, Rugged, Molded, Quick Charge, 180° Angled Connector, Flexible, Stretch Resistant, Stress Resistant, Damage Resistant, Strain Relief
Environmentally Friendly
Yes
Connector Plating
Nickel
Color
White
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
End 1 Connection Type
USB 2.0 Type A - Male
Cable Type
USB/USB-C
End 2 Connection Type
USB 2.0 Type C - Male
Connector Gender on First End
Male
Shielding
Yes
Jacket Material
Thermoplastic Elastomer (TPE)
REACH free of SVHC
Yes
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Device Supported
Mobile Device, iPad Pro, Smartphone
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Item
Data Transfer Cable
Connector Gender on Second End
Male
End of Life Manual Availability
Yes
Product Material
Aramid Fiber, PVC
Environmental Certification
EU RoHS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.