Zoro Homepage

1m USB C Charging Cable Durable Cord 60W

  • Mfr # RUSB2CC1MW

  • Zoro # G616423009


product price: $14.35
/ea

Key Features

Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Device Supported
Smartphone, Mobile Device, iPad Pro, MacBook
Connector Gender on Second End
Male
Connector Gender on First End
Male
Jacket Material
Thermoplastic Elastomer (TPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUSB2CC1MW
Zoro #
G616423009
UPC #
65030886628
Country of Origin
China

Details

Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Device Supported
Smartphone, Mobile Device, iPad Pro, MacBook
Connector Gender on Second End
Male
Connector Gender on First End
Male
Jacket Material
Thermoplastic Elastomer (TPE)
Product Material
Aramid Fiber, PVC
Data Transfer Speed
480-Mbit/s
REACH free of SVHC
Yes
Shielding
Yes
Cable Type
USB-C
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Color
White
Compatibility
One Plus Nexus 6P Apple iPad Pro Samsung: Galaxy S8 , Galaxy S8 + , Galaxy S9 , Galaxy S10 , Galaxy S20 Google: Pixel 3a , Pixel 3 , Pixel 4 series
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
End 2 Connection Type
USB 2.0 Type C - Male
Shielding Material
Aluminum Mylar Foil
Connector Plating
Nickel
End 1 Connection Type
USB 2.0 Type C - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Item
Data Transfer Cable
Features
Flexible, Stress Resistant, Rugged, Stretch Resistant, Strain Relief, Quick Charge, EMI Protection, Molded, Damage Resistant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.