Zoro Homepage

1m USB C to Micro USB Cable - USB 2.0

  • Mfr # USB2CUB1M

  • Zoro # G216423218


product price: $10.49
/ea

Key Features

Color
Black
Device Supported
External Hard Drive, Desktop Computer, Smartphone, Notebook, Tablet
End 1 Connection Type
USB 2.0 Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
Micro USB 2.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2CUB1M
Zoro #
G216423218
UPC #
65030862752
Country of Origin
China

Details

Color
Black
Device Supported
External Hard Drive, Desktop Computer, Smartphone, Notebook, Tablet
End 1 Connection Type
USB 2.0 Type C - Male
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
Micro USB 2.0 Type B - Male
Item
Data Transfer Cable
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Connector Gender on Second End
Male
Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Shielding
Yes
Cable Type
Micro-USB/USB-C
Environmentally Friendly
Yes
Data Transfer Speed
480-Mbit/s
Features
Reversible, Charging
Connector Gender on First End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.