Zoro Homepage

1M USB TO 5V DC POWER CABLE

  • Mfr # USB2TYPEN1M

  • Zoro # G916479324


product price: $8.55
/ea

Key Features

First End Connector Detail
1 x 4-pin USB Male
Cable Length
3.28 ft
Second End Connector Type
Barrel Connector
First End Connector Type
USB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2TYPEN1M
Zoro #
G916479324
UPC #
65030848664
Country of Origin
China

Dimensions

Cable Length
3.28 ft

Details

First End Connector Detail
1 x 4-pin USB Male
Second End Connector Type
Barrel Connector
First End Connector Type
USB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Standard Power Cord
Environmentally Friendly
Yes
Color
Black
Voltage Rating
5 V DC
Second End Connector Detail
1 x Barrel Connector Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.