Zoro Homepage

1M USB TO UP ANGLE MICRO USB CABLE

  • Mfr # USBAUB1MU

  • Zoro # G016423029


product price: $8.15
/ea

Key Features

REACH free of SVHC
Yes
Data Transfer Speed
480-Mbit/s
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Environmental Certification
EU RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBAUB1MU
Zoro #
G016423029
UPC #
65030851190
Country of Origin
China

Details

Item
Data Transfer Cable
REACH free of SVHC
Yes
Data Transfer Speed
480-Mbit/s
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Environmental Certification
EU RoHS
End 1 Connection Type
USB 2.0 Type A - Male
Features
Charging, Up-angled Connector, Molded
End 2 Connection Type
Micro USB 2.0 Type B - Male
End of Life Manual Availability
Yes
Shielding
Yes
Color
Black
Connector Plating
Nickel
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Cable Type
USB/USB Micro-B
Conductor
Copper
Device Supported
Digital Camera, Smartphone, MAC, Portable Hard Drive, PC, Tablet PC
Jacket Material
Polyvinyl Chloride (PVC)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.