Zoro Homepage

1M USB TO UP ANGLE MINI USB CABLE

  • Mfr # USBAMB1MU

  • Zoro # G516423284


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Cable Type
USB/USB Mini-B
End 1 Connection Type
USB 2.0 Type A - Male
Connector Gender on Second End
Male
Shielding
Yes
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBAMB1MU
Zoro #
G516423284
UPC #
65030851312
Country of Origin
China

Details

Cable Type
USB/USB Mini-B
End 1 Connection Type
USB 2.0 Type A - Male
Connector Gender on Second End
Male
Shielding
Yes
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Features
Molded, Strain Relief, Up-angled Connector
Conductor
Copper
End 2 Connection Type
Mini USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on First End
Male
Item
Data Transfer Cable
Connector on Second End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Device Supported
GPS Receiver, Hard Drive, Smartphone, Computer, Digital Camera, MAC
Color
Black
Connector Plating
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.