Zoro Homepage

1m White 8-pin Lightning to USB Cable

  • Mfr # USBLT1MW

  • Zoro # G816433181


product price: $19.95
/ea

Key Features

Cable Type
Lightning/USB
End of Life Manual Availability
Yes
Connector on Second End Details
1 x 8-pin Lightning - Male
Compatibility
Apple: iPhone 5, iPod Touch 5th Generation, iPod Nano 7th Generation, iPad 4th Generation, iPad Mini
Conductor
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBLT1MW
Zoro #
G816433181
UPC #
65030850599
Country of Origin
Malaysia

Details

Cable Type
Lightning/USB
End of Life Manual Availability
Yes
Connector on Second End Details
1 x 8-pin Lightning - Male
Compatibility
Apple: iPhone 5, iPod Touch 5th Generation, iPod Nano 7th Generation, iPad 4th Generation, iPad Mini
Item
Data Transfer Cable
Conductor
Copper
End 1 Connection Type
USB Type A - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector Plating
Nickel
Color
White
Connector on First End Details
1 x 4-pin USB Type A - Male
Device Supported
Desktop Computer, iPhone, iPad, MAC, iPod
MFI
Yes
Environmentally Friendly
Yes
Data Transfer Speed
480-Mbit/s
REACH free of SVHC
Yes
Connector Gender on Second End
Male
Features
Charging
End 2 Connection Type
Lightning - Male
Environmental Certification
EU RoHS
Shielding
Yes
Connector Gender on First End
Male
Jacket Material
Polyvinyl Chloride (PVC)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.