
1M WHITE MICRO USB CABLE - A TO MICRO B
Mfr # USBPAUB1MW
Zoro # G916428780
product price: $8.75
/eaKey Features
Connector Plating
Nickel
Color
White
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBPAUB1MW
Zoro #
G916428780
UPC #
65030851251
Country of Origin
China
Details
Connector Plating
Nickel
Color
White
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Features
Strain Relief, Molded
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Environmental Certification
EU RoHS
End 1 Connection Type
USB 2.0 Type A - Male
Connector Gender on First End
Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Item
Data Transfer Cable
Shielding
Yes
Device Supported
Cellular Phone, Digital Camera, Tablet PC, Hard Drive, Camera, Smartphone
Cable Type
USB
Connector Gender on Second End
Male
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
Micro USB 2.0 Type B - Male
Conductor
Copper
Data Transfer Speed
480-Mbit/s
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.