Zoro Homepage

1M WHITE SLIM 3.5MM STEREO AUDIO CABLE

  • Mfr # MU1MMMSWH

  • Zoro # G516426155


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Connection B
1 x Mini-phone Stereo Audio - Male
Conductor Material
Copper
Connection A
1 x Mini-phone Stereo Audio - Male
Jacket Material
Polyvinyl Chloride (PVC)
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU1MMMSWH
Zoro #
G516426155
UPC #
65030850704
Country of Origin
China

Dimensions

Cable Length
3.28 ft

Details

Connection B
1 x Mini-phone Stereo Audio - Male
Conductor Material
Copper
Connection A
1 x Mini-phone Stereo Audio - Male
Jacket Material
Polyvinyl Chloride (PVC)
Color
White
Connector Gender on First End
Male
Connector Gender on Second End
Male
Features
Molded
Device Supported
iPhone, iPad, iPod, Audio Device
Cable Type
Mini-phone
Item
Audio Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.