
1m White USB 2.0 Extension Cable Cord - A to A - USB Male to Female Cable - 1x USB A M, 1x USB A
Mfr # USBEXTPAA1MW
Zoro # G916423204
product price: $10.39
/eaKey Features
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Female
Connector Gender on First End
Male
Environmentally Friendly
Yes
End 2 Connection Type
USB 2.0 Type A - Female
Conductor
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBEXTPAA1MW
Zoro #
G916423204
UPC #
65030851213
Country of Origin
China
Details
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Female
Connector Gender on First End
Male
Environmentally Friendly
Yes
End 2 Connection Type
USB 2.0 Type A - Female
Conductor
Copper
Data Transfer Speed
480-Mbit/s
Cable Characteristic
Extension Cable
Item
Data Transfer Cable
Connector Gender on Second End
Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
White
Shielding
Yes
Connector Plating
Nickel
End 1 Connection Type
USB 2.0 Type A - Male
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Device Supported
Peripheral Device
Features
Molded, Strain Relief, Flexible
Cable Type
USB
Description
1m White USB 2.0 Extension Cable Cord - A to A - USB Male to Female Cable - 1x USB A M, 1x USB A F - White, 1 meter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.