Zoro Homepage

1m White USB C Charging Cable

  • Mfr # USB2CC1MNCWHE

  • Zoro # G115232072


product price: $9.59
/ea

Key Features

End 1 Connection Type
USB 2.0 Type C
Cable Length
3.28 ft
End 2 Connection Type
USB 2.0 Type C
Jacket Material
Thermoplastic Elastomer (TPE)
Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2CC1MNCWHE
Zoro #
G115232072
UPC #
65030911863
Country of Origin
Viet Nam

Dimensions

Cable Length
3.28 ft
Height
0.2 in
Width
0.5 in

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C
End 2 Connection Type
USB 2.0 Type C
Jacket Material
Thermoplastic Elastomer (TPE)
Material
Polyamide Resin
Features
Passive, Flexible, Rugged Jacket, Durable, Power Delivery 2.0, Strain Relief, Braided, Wear Resistant, Halogen-free, Fast Charging, EMI Protection
Cable Type
USB-C
Connector on First End Details
1 x USB 2.0 Type C - Male
Connector Plating
Nickel
Shielding
Yes
American Wire Gauge
24/30 AWG
Connector on Second End Details
1 x USB 2.0 Type C - Male
Shielding Material
Aluminum Mylar Foil
Device Supported
Power Bank, Car Charger, USB Device, Tablet, Mobile Device, Computer, Smartphone, Notebook, Wall Charger, Workstation
Connector Gender on Second End
Male
Data Transfer Rate
480-Mbit/s
Connector Gender on First End
Male
Product Material
Polyamide Resin
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Color
White

Description

High-quality USB-C to C cable delivers 3A output for fast charging USB-C devices; USB Power Delivery charges USB-C laptops and tablets up to 60W - Connect to a USB-C wall charger or power bank; Supports USB 2.0 for general file transfer/device syncing - Durable nickel-plated connectors w/strain reliefs; TPE outer jacket is RoHS compliant; Aluminum braided shield minimizes EMI - 60W/3A PD; USB 480Mbps; 1m 3.3ft; White; 3.5mm O.D.; NOTE: USB-C video DP Alt Mode is not supported.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.