Zoro Homepage
This item is Discontinued.
Startech.Com 1m Yellow Phone Charge Cable USB to Thin Micro USB - Sync USBAUB1MYL

1m Yellow Phone Charge Cable USB to Thin Micro USB - Sync (Discontinued)

  • Mfr # USBAUB1MYL
  • Zoro # G6212727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBAUB1MYL
Zoro #
G6212727
UPC #
65030858908
Country of Origin
China

Dimensions

Cable Length
39.37 in
Length
39.37 in

Details

Includes
1m Yellow Mobile Charge Sync Micro USB Cable - A to Micro B
Connector Type
USB Type-A (4 pin) USB 2.0 to USB Micro-B (5 pin)

Description

Charge and Sync your Micro USB-equipped Smartphone or Tablet - Android Charging Cable - Thin Charge Cable for Smartphone - Micro USB Slim Connector - 1m Mobile Charge Sync USB to Slim Micro USB Cable M/M for Smartphones & Tablets - 1 meter Yellow - Keep your Micro USB-equipped mobile digital device in its protective case while charging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.