Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Startech.Com 1U 17" Rackmount LCD Console with 16 Port IP KVM Switch CABCONS1716I

1U 17" Rackmount LCD Console with 16 Port IP KVM Switch (Discontinued)

  • Mfr # CABCONS1716I
  • Zoro # G5478874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABCONS1716I
Zoro #
G5478874
UPC #
65030830492
Country of Origin
Taiwan, Province of China

Dimensions

Width
24.7"
Depth
21.7"
Height
8"
Screen Size
17"

Details

Input Voltage
100 - 240 AC
Output Voltage
12 DC
Compatible With
OS independent; No software or drivers required
Material
Heavy Duty Steel
Includes
Cabinet console , Power adapter , Power plug , Rack mount brackets
Color
Black
Power Consumption
48 W
Aspect Ratio
1899-12-30
Product Type
LCD Rack Console

Description

Control 16 servers or KVM switches remotely over an IP network with this rack mountable LCD console - Hybrid design allows both PS2 & USB systems to be connceted simultaneously - Built-in LCD Panel - IP KVM for remote operation - 16 Port KVM over IP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.