Zoro Homepage

1U 19 Wide Server Rack Shelf - 20 deep

  • Mfr # SHELF-1U-20-FIXED-S

  • Zoro # G416472085


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Universal Rack Shelf, M6 Square Cage Nuts, M6 Cage Screws, Plastic Washers, Quick-Start Guide
Form Factor
Rack-mountable
Rack Height
1U
Material
Cold Rolled Steel
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHELF-1U-20-FIXED-S
Zoro #
G416472085
UPC #
65030893725
Country of Origin
China

Dimensions

Rack Height
1U
Rack Width
19 in
Length
20 in
Height
1.7 in
Width
19 in

Details

Package Contents
Universal Rack Shelf, M6 Square Cage Nuts, M6 Cage Screws, Plastic Washers, Quick-Start Guide
Form Factor
Rack-mountable
Material
Cold Rolled Steel
Item
Rack Shelf
Product Line
Universal
Static/Stationary Weight Capacity
55.20 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.