Zoro Homepage

1U 19in Cable Management Organizer DRing

  • Mfr # CABLMANAGERH

  • Zoro # G316471867


product price: $54.15
/ea

Key Features

REACH free of SVHC
Yes
Panel Width
19 in
Height
4 in
Package Contents
1U Server Rack Cable-Management Panel, 4 x M5 Cage Nuts, 4 x M5 Screws
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABLMANAGERH
Zoro #
G316471867
UPC #
65030872898
Country of Origin
Taiwan, Province of China

Dimensions

Panel Width
19 in
Height
4 in
Length
19 in
Rack Height
1U
Width
1.70 in

Details

REACH free of SVHC
Yes
Package Contents
1U Server Rack Cable-Management Panel, 4 x M5 Cage Nuts, 4 x M5 Screws
Environmentally Friendly
Yes
Cable Manager Type
Cable Management Panel
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End of Life Manual Availability
Yes
Item
Cable Routing
Environmental Certification
EU RoHS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.