Zoro Homepage

1U 19IN HINGED WALL MOUNTING BRACKET

  • Mfr # WALLMOUNTH1

  • Zoro # G516470585


product price: $37.35
/ea

Key Features

Compatible With
19" Rack Equipment
Height
1.7 in
Environmentally Friendly
Yes
Depth
6 in
Width
19.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALLMOUNTH1
Zoro #
G516470585
UPC #
65030783507
Country of Origin
China

Dimensions

Height
1.7 in
Depth
6 in
Width
19.7 in

Details

Compatible With
19" Rack Equipment
Item
Rack Mount Bracket
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
1 x Wall-mount Rack, 4 x M6 Screws, 4 x M6 Cage Nuts, 1 x Plastic Washers, 2 x Wall Screws, 2 x Plastic Anchors

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.