Zoro Homepage

1U 19IN VENTED SERVER RACK CABINET SHELF/RACKMOUNT CANTILEVER TRAY 10IN DEEP - U

  • Mfr # CABSHELFV1U

  • Zoro # G414909033


product price: $43.39
/ea

Key Features

Material
Steel
Width
17.3 in
Height
1.7 in
Length
9.8 in
Rack Height
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABSHELFV1U
Zoro #
G414909033
UPC #
65030867306
Country of Origin
China

Dimensions

Width
17.3 in
Height
1.7 in
Length
9.8 in
Rack Height
1U

Details

Item
Rack Shelf
Material
Steel
Package Contents
Vented 1U Rack Shelf - 10 in. Deep, (4) M6 Cage Nuts, (4) M6 Screws
Environmentally Friendly
Yes
Maximum Weight Capacity
44.20 lb
Features
Vented
Application
Server, A/V Equipment, LAN Switch, Patch Panel
Assembly
Not Required
Color
Black
Mounting
Rack
Standards
TAA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.