Zoro Homepage

1U 19IN VENTED SERVER RACK CABINET SHELF/RACKMOUNT CANTILEVER TRAY 7IN DEEP - UN

  • Mfr # CABSHELF1U7V

  • Zoro # G014909006


product price: $39.99
/ea

Key Features

Material
SPCC, Steel
Width
17.3 in
Height
1.7 in
Length
6.9 in
Static/Stationary Weight Capacity
44.20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABSHELF1U7V
Zoro #
G014909006
UPC #
65030870467
Country of Origin
China

Dimensions

Width
17.3 in
Height
1.7 in
Length
6.9 in
Rack Height
1U

Details

Item
Rack Shelf
Material
SPCC, Steel
Static/Stationary Weight Capacity
44.20 lb
Package Contents
Vented 1U Rack Shelf - 7 in. Deep, (4) M6 Cage Nuts, (4) M6 Screws
Features
Vented
Environmentally Friendly
Yes
Mounting
Rack
Standards
TAA Compliant
Color
Black
Application
Patch Panel, Server, LAN Switch, A/V Equipment

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.