Zoro Homepage

1U 19in Vertical Wall Mount Rack Bracket

  • Mfr # RK119WALLV

  • Zoro # G616470720


product price: $66.95
/ea

Key Features

End of Life Manual Availability
Yes
Compatible With
Network Device, Power Strip, Patch Panel
Environmentally Friendly
Yes
Width
19.8 in
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK119WALLV
Zoro #
G616470720
UPC #
65030834384
Country of Origin
Taiwan, Province of China

Dimensions

Width
19.8 in
Height
2.3 in
Length
5.9 in

Details

End of Life Manual Availability
Yes
Compatible With
Network Device, Power Strip, Patch Panel
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Certifications & Standards
CE, UL
Environmental Certification
EU RoHS
Package Contents
1 x Vertical Wall Mount Bracket, 4 x Cage nuts and screws (4 Each), 6 x Self Tapping Wood Screws - 3/16" x 1-1/2"
REACH free of SVHC
Yes
Item
Rack Mount Bracket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.