
1U Adjustable Mounting Depth Rack Mount Shelf - Heavy Duty Fixed Server Rack Cabinet Shelf - 330
Mfr # ADJSHELFHD
Zoro # G716517820
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Rack Width
19 in
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Rack Height
1U
Material
SPCC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADJSHELFHD
Zoro #
G716517820
UPC #
65030848145
Country of Origin
China
Dimensions
Rack Width
19 in
Rack Height
1U
Width
19 in
Height
1.7 in
Length
27.6 in
Details
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Item
Rack Shelf
Material
SPCC
REACH free of SVHC
Yes
Form Factor
Rack-mountable
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Package Contents
ADJSHELFHD Rack Shelf, 2 x Front Mounting Brackets, 2 x Rear Mounting Brackets, 1 x Instruction Manual, 8 x M6x12 mm Screws, 8 x M6 Cage Nuts, 8 x M6 Plastic Washer, 8 x M6x12mm Mounting Bracket Screws
Color
Black
Features
Adjustable Depth, Adjustable Shelf, Heavy Duty
Static/Stationary Weight Capacity
330.80 lb
Environmentally Friendly
Yes
Description
1U Adjustable Mounting Depth Rack Mount Shelf - Heavy Duty Fixed Server Rack Cabinet Shelf - 330 lb / 150kg - Fixed Rack Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.