Zoro Homepage

1U ADJUSTABLE VENTED SERVER RACK MOUNT SHELF - 175LBS - 19.5 TO 38IN ADJUSTABLE MOUNTING DEPTH

  • Mfr # ADJSHELF

  • Zoro # G316470778


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Rack Depth
38.30 in
Rack Width
19 in
Package Contents
Slotted Fixed Shelf, 2 x Front Mounting Brackets, 2 x Rear Mounting Brackets, 8 x M5 Screws, 8 x M5 Cage Nuts, 8 x M5 Flanged Lock Nuts, 8 x M5 Truss Head Screws, 1 x Instruction Manual
Width
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADJSHELF
Zoro #
G316470778
UPC #
65030826358
Country of Origin
Canada

Dimensions

Rack Depth
38.30 in
Rack Width
19 in
Width
17.5 in
Length
38.3 in
Height
1.6 in
Rack Height
1U

Details

Environmentally Friendly
Yes
Package Contents
Slotted Fixed Shelf, 2 x Front Mounting Brackets, 2 x Rear Mounting Brackets, 8 x M5 Screws, 8 x M5 Cage Nuts, 8 x M5 Flanged Lock Nuts, 8 x M5 Truss Head Screws, 1 x Instruction Manual
Item
Rack Shelf
Features
Vented, Adjustable Depth
End of Life Manual Availability
Yes
Static/Stationary Weight Capacity
176.37 lb
Color
Black
Environmental Certification
EU RoHS
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Material
Cold-rolled Steel (CRS)
Form Factor
Rack-mountable
REACH free of SVHC
Yes

Description

1U ADJUSTABLE VENTED SERVER RACK MOUNT SHELF - 175LBS - 19.5 TO 38IN ADJUSTABLE MOUNTING DEPTH UNIVERSAL TRAY FOR 19IN AV/ NETWORK EQUIPMENT RACK -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.