Zoro Homepage

1U BLANK PANEL FOR 19IN RACKS/CABINETS

  • Mfr # BLANKB1

  • Zoro # G216471226


product price: $28.99
/ea

Key Features

Environmental Certification
EU RoHS
Material
SPCC
REACH free of SVHC
Yes
Width
2.2 in
Height
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLANKB1
Zoro #
G216471226
UPC #
65030837644
Country of Origin
Viet Nam

Dimensions

Width
2.2 in
Height
0.9 in
Compatible Rack Height
1U

Details

Environmental Certification
EU RoHS
Material
SPCC
REACH free of SVHC
Yes
Package Contents
1U Blanking Plate, 1 x Package of M6 Screws and Cage Nuts (2 sets)
Environmentally Friendly
Yes
Item
Blanking Panel
Color
Black Powder Coat
End of Life Manual Availability
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.