Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1U HORIZONTAL FINGER DUCT RACK CABLE MANAGEMENT PANEL WITH COVER - SERVER RACK C

  • Mfr # CMDUCT1UX

  • Zoro # G916470321


product price: $34.99
/ea

Key Features

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Environmentally Friendly
Yes
Certifications & Standards
EIA RS310-D, CE
Cable Manager Type
Cable Management Panel
Panel Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMDUCT1UX
Zoro #
G916470321
UPC #
65030857581
Country of Origin
China

Dimensions

Panel Width
19 in
Height
1.90 in
Rack Height
1U
Width
2.80 in
Depth
2.40 in

Details

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Environmentally Friendly
Yes
Certifications & Standards
EIA RS310-D, CE
Cable Manager Type
Cable Management Panel
Compatible With
Mounts to Standard 19" 2 or 4-Post Server Racks
Item
Cable Routing
Material
Steel
Package Contents
1U Horizontal Finger Duct Rack Cable Management Panel with Cover, 2 x M5x15 Screws, 2 x M5 Cage Nuts, 2 x M6x15 Screws, 2 x M6 Cage Nuts
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Color
Black
End of Life Manual Availability
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.