Zoro Homepage

1U RACK CABLE MANAGEMENT D-RING

  • Mfr # CMHOOK1U

  • Zoro # G116470183


product price: $8.89
/ea

Key Features

REACH free of SVHC
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Environmental Certification
EU RoHS
Width
2.20 in
Rack Height
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMHOOK1U
Zoro #
G116470183
UPC #
65030852869
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.20 in
Rack Height
1U
Height
1.80 in
Length
4 in

Details

REACH free of SVHC
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Environmental Certification
EU RoHS
Material
Steel
Item
Cable Tying
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Color
Black
Certifications & Standards
EIA RS310-D, CE
Cable Manager Type
D-ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.