Zoro Homepage

1U Rackmount Brackets for KVM Switch

  • Mfr # SV431RACK

  • Zoro # G216424413


product price: $47.99
/ea

Key Features

REACH free of SVHC
Yes
Product Material
Steel
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Compatible With
StarTech KVM Switches: SV431, SV431D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV431RACK
Zoro #
G216424413
UPC #
65030786942
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.70 in

Details

REACH free of SVHC
Yes
Product Material
Steel
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Compatible With
StarTech KVM Switches: SV431, SV431D
Package Contents
1 x 1U Rackmount Brackets for KVM Switch (SV431 Series), 1 x Bag of Screws
Device Supported
KVM Switch
Item
Rack Mount
Color
Black
End of Life Manual Availability
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.