Zoro Homepage

1U VENTED SERVER RACK CABINET SHELF 12IN

  • Mfr # SHELF-1U-12-FIXED-V

  • Zoro # G814909909


product price: $70.49
/ea

Key Features

Material
Cold Rolled Steel
Width
19 in
Height
1.7 in
Length
12 in
Features
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHELF-1U-12-FIXED-V
Zoro #
G814909909
UPC #
65030893695
Country of Origin
China

Dimensions

Width
19 in
Height
1.7 in
Length
12 in
Rack Height
1U
Rack Width
19 in

Details

Item
Rack Shelf
Material
Cold Rolled Steel
Features
Vented
Static/Stationary Weight Capacity
55.20 lb
Package Contents
Universal Rack Shelf, M6 Square Cage Nuts, M6 Cage Screws, Plastic Washers, Quick-Start Guide
Color
Black
Application
Networking, Wireless Access Point, Modem, Router, Server
Mounting
Rack
Form Factor
Rack-mountable
Product Line
Universal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.