Zoro Homepage

1U VENTED SERVER RACK CABINET SHELF 20IN

  • Mfr # SHELF-1U-20-FIXED-V

  • Zoro # G814909923


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Cold Rolled Steel
Width
19 in
Height
1.7 in
Length
20 in
Package Contents
Universal Rack Shelf, M6 Square Cage Nuts, M6 Cage Screws, Plastic Washers, Quick-Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHELF-1U-20-FIXED-V
Zoro #
G814909923
UPC #
65030893732
Country of Origin
China

Dimensions

Width
19 in
Height
1.7 in
Length
20 in
Rack Height
1U
Rack Width
17.20 in
Rack Depth
20 in

Details

Item
Rack Shelf
Material
Cold Rolled Steel
Package Contents
Universal Rack Shelf, M6 Square Cage Nuts, M6 Cage Screws, Plastic Washers, Quick-Start Guide
Static/Stationary Weight Capacity
55.20 lb
Features
Vented
Application
Modem, Router, A/V Equipment, Networking, Server, Wireless Access Point
Mounting
Rack
Color
Black
Form Factor
Rack-mountable
Product Line
Universal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.