Zoro Homepage

2 FT PANEL MOUNT USB CABLE A TO A - F/M

  • Mfr # USBPNLAFAM2

  • Zoro # G216426158


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Connector Gender on First End
Male
Cable Type
USB
Environmentally Friendly
Yes
Shielding
Yes
End 2 Connection Type
USB Type A - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBPNLAFAM2
Zoro #
G216426158
UPC #
65030858922
Country of Origin
China

Details

Connector Gender on First End
Male
Item
Data Transfer Cable
Cable Type
USB
Environmentally Friendly
Yes
Shielding
Yes
End 2 Connection Type
USB Type A - Female
Connector on First End Details
1 x USB Type A - Male
Conductor
Copper
Connector Plating
Nickel
Connector on Second End Details
1 x USB Type A - Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector Gender on Second End
Female
End 1 Connection Type
USB Type A - Male
Device Supported
PC
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.