
2-IN-1 USB-C MULTIPORT VIDEO ADAPTER W/ MINI DISPLAYPORT 1.2 OR VGA - USB-C TO 4
Mfr # CDP2MDPVGA
Zoro # G014884228
product price: $30.65
/eaKey Features
Color
Space Gray
Features
HDCP 1.4, HDCP 2.2
Material
Aluminum
Connector Type on First End
USB Type C - Male
Connector Type on Second End
HD-15 - Female, Mini DisplayPort Digital Audio/Video - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP2MDPVGA
Zoro #
G014884228
UPC #
65030884518
Country of Origin
China
Details
Item
Video Adapter
Color
Space Gray
Features
HDCP 1.4, HDCP 2.2
Material
Aluminum
Connector Type on First End
USB Type C - Male
Connector Type on Second End
HD-15 - Female, Mini DisplayPort Digital Audio/Video - Female
Environmentally Friendly
Yes
Maximum Resolution Supported
3840 x 2160
Connector Gender on First End
Male
Adapter Type
USB-C/Mini DisplayPort/VGA
Connector on First End Details
(1) Type C USB Male
Connector on Second End Details
(1) Mini DisplayPort Digital Audio/Video Female, (1) 15-pin HD-15 VGA Female
Connector Gender on Second End
Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.