Zoro Homepage

2-Pack 1U Rack Shelf, Vented

  • Mfr # CABSHELF116V2PK

  • Zoro # G012511560


product price: $96.95
/ea
Free Shipping & Returns

Key Features

Material
Steel, SPCC
Width
19 in
Height
1.7 in
Length
15.7 in
Features
Vented, Robust, Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABSHELF116V2PK
Zoro #
G012511560
UPC #
65030902151
Country of Origin
China

Dimensions

Width
19 in
Height
1.7 in
Length
15.7 in
Rack Height
1U

Details

Item
Rack Shelf
Material
Steel, SPCC
Features
Vented, Robust, Heavy Duty
Package Contents
Rack Shelf, 8 x M6 Screws, 8 x M6 Cage Nuts, 8 x M6 Plastic Washers, 1 x Quick-Start Guide
Maximum Weight Capacity
44 lb
Ventilation
Yes
Mounting
Rack
Color
Black
Application
Networking, Rack
Form Factor
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.