2-PACK 1U SERVER RACK SHELF, VENTED UNIVERSAL RACK MOUNT CANTILEVER SHELF, FOR 1, 2PK
Mfr # CABSHELF116V2PK
Zoro # G022444490
product price: $131.99
/pk 2, $66.00/ea
Free Shipping & Returns
Key Features
Length
15.7 in
Rack Height
1U
Width
19 in
Package Contents
Rack Shelf, 8 x M6 Screws, 8 x M6 Cage Nuts, 8 x M6 Plastic Washers, 1 x Quick-Start Guide
Ventilation
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CABSHELF116V2PK
Zoro #
G022444490
UPC #
65030902151
Country of Origin
China
Dimensions
Length
15.7 in
Rack Height
1U
Width
19 in
Height
1.7 in
Details
Item
Rack Shelf
Package Contents
Rack Shelf, 8 x M6 Screws, 8 x M6 Cage Nuts, 8 x M6 Plastic Washers, 1 x Quick-Start Guide
Ventilation
Yes
Material
Steel, SPCC
Form Factor
Rack-mountable
Features
Vented, Robust, Heavy Duty
Color
Black
Maximum Weight Capacity
44 lb
Description
2-PACK 1U SERVER RACK SHELF, VENTED UNIVERSAL RACK MOUNT CANTILEVER SHELF, FOR 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.