
2-Port 10Gbps PCIe Network Adapter Card, PC Ethernet/LAN/Network Interface Card
Mfr # ST10GSPEXNDP2
Zoro # G521724536
product price: $364.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST10GSPEXNDP2
Zoro #
G521724536
UPC #
065030897693
Country of Origin
Malaysia
Description
Install this 2-port 10GbE PCI Express (PCIe) Network Interface Card (NIC) with independent controllers into a server or computer to enable fast network speeds and enhanced network functionality by providing failover and redundancy protection to mission-critical servers/applications. This Card supports six speeds: 10/5/2.5/1Gbps and 100/10Mbps with auto-negotiation for instant compatibility with new and legacy hardware. In addition, 10GBASE-T and NBASE-T (2.5GBASE-T/5GBASE-T) capabilities ensure compatibility with the latest network switches and access points manufactured by Cisco, HPE, and Aruba Networks. 10GbE Network Speeds This PCIe Network Card enables access to two high-bandwidth ethernet connections. As a result, it reduces network degradation when running data-intensive applications/processes such as FTPs, online storage/backup, and streaming online content. The Ethernet Network Card supports 10GBASE-T using existing Cat6 (or better) cable infrastructure. Enhance Existing Hardware NBASE-T technology maximizes the capability of Cat5e copper infrastructure over distances of up to 100 meters. The Network Interface Card connects to a PCIe x4 3.0/4.0 (or higher) slot and comes with a full-height bracket preinstalled, and a low-profile bracket is included. This Card is compatible with Windows, Windows Server, and Linux operating systems. Take advantage of advanced features such as load balancing in server or network equipment, bridging two different networks on one system, Audio Video Bridging (AVB), VLAN tagging (802.1Q), 16K-byte Jumbo Frames, full-duplex (FDX), UEFI Secure Boot (SB), and Preboot eXecution Environment (PXE).
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.