Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-PORT 4K 60HZ HDMI SPLITTER SHOWS THE SAME IMAGE ON TWO HDMI DISPLAYS; HDR; 7.1

  • Mfr # HDMI-SPLITTER-4K60UP

  • Zoro # G115440194


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Includes
2-Port HDMI Splitter, (1) USB Micro-B Cable, (1) USB Wall Charger, (1) Quick-Start Guide
Length
2.6 in
Maximum Video Resolution
3480 x 2160
Number of HDMI Inputs
1
Width
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMI-SPLITTER-4K60UP
Zoro #
G115440194
UPC #
65030897556
Country of Origin
China

Dimensions

Length
2.6 in
Width
2.2 in
Height
0.7 in

Details

Includes
2-Port HDMI Splitter, (1) USB Micro-B Cable, (1) USB Wall Charger, (1) Quick-Start Guide
Maximum Video Resolution
3480 x 2160
Number of HDMI Inputs
1
Splitter Type
2-way
Indicator Light
Yes
HDMI In
Yes
Input Voltage
230V AC, 120V AC
Item
Signal Splitter
Number of HDMI Outputs
2
HDMI Out
Yes
Material
Acrylonitrile Butadiene Styrene (ABS)
Green Environmental Attribute
Environmentally Friendly
Maximum Operating Distance
16.40 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.