Zoro Homepage

2-PORT DISPLAYPORT KVM SWITCH, 4K 60HZ, DP 1.2, HDCP 1.4, EDID MANAGEMENT, 2-POR

  • Mfr # P2AD122-KVM-SWITCH

  • Zoro # G821704238


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Width
3.9 in
Length
6.30 in
Number of Computers Supported
2
Features
LED Indicator
Number of USB Ports
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2AD122-KVM-SWITCH
Zoro #
G821704238
UPC #
762047632643
Country of Origin
United States

Dimensions

Width
3.9 in
Length
6.30 in
Height
1.6 in

Details

Item
KVM Switchbox
Number of Computers Supported
2
Features
LED Indicator
Number of USB Ports
8
Maximum Operating Temperature
104°F (40°C)
Graphic Mode
4K
Input Voltage Range
100 - 240 V AC
Package Contents
KVM Switch, 1x Set of Rubber Feet, 1x Universal Power Adapter (NA/EU/UK/ANZ), 1x Quick-Start Guide
Power Plug Type
Type M
Number of DisplayPorts
3
USB 2.0
Yes
Connectivity Technology
Wired
Input Current
1A
USB Standard
USB 3.2
DisplayPort
Yes
Max. Resolution
3840 x 2160
Minimum Operating Temperature
32°F (0°C)
USB
Yes
Data Transfer Rate
640-MB/s

Description

T USB 3.0 HUB, 4X USB HID PORTS, TAA COMPLIANT

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.